missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Manifold Tubing - Silicone

Double pump segment manifold tubing — use one, transfer to the other for double life

Brand:  Watson-Marlow 983.0152.000

 View more versions of this product

Product Code. 15318118

  • 342.00 EUR / Pack of 6
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use with 400DM2 and 400DM3 pumpheads
  • Can be used with any multichannel cartridges
  • Adjacent cartridges may contain tubing of a different material or size

TRUSTED_SUSTAINABILITY
Specifications

Specifications

1/20 in.
Silicone
0.8 mm
1.52mm
Yellow/Blue
1.52 mm
0.03 in.
400DM2 and 400DM3 pump heads and multichannel cartridge
0.27 to 19 (four roller pump), 0.2 to 14 (eight roller pump)mL/min.
Pump Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.