missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene™ Food L/S™ High Performance Precision Pump Tubing
Use this tubing for high-temperature food applications. Masterflex™ Norprene™ Food L/S™ High Performance Precision Pump Tubing is ideal for the food, dairy and beverage industries.
Brand: Masterflex™ 06402-35
This item is not returnable.
View return policy
Description
Use this tubing for high-temperature food applications. Masterflex™ Norprene™ Food L/S™ High Performance Precision Pump Tubing is ideal for the food, dairy and beverage industries.
- For applications involving pressure, suction lift, viscous fluids or long tubing life
- Thicker wall compared to Precision Pump tubing
- Heat, ozone and UV light resistant
- Non-aging and non-oxidizing
- Superior acid and alkali resistance
- Complies with FDA, 3A, NSF, REACH, RoHS
- Opaque beige
Specifications
Norprene Food Tubing | |
0.31 in. | |
Silicone | |
35 mm | |
1500 cm | |
-51°C | |
35 | |
3/8 in. | |
Opaque Beige | |
660 mm |
Autoclavable | |
7.9 mm | |
1.37 in. | |
49.2 ft. | |
Ideal for the food, dairy and beverage industries | |
Acids, Alkalies | |
3.8 to 2300mL/min. | |
8.8 m | |
35 psi | |
135°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction