missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Spooled BioPharm™ Platinum-Cured Silicone Tubing
Ultra-smooth inner surface minimizes particle entrapment
Brand: Masterflex™ 96423-15
This item is not returnable.
View return policy
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
Specifications
Pump Tubing | |
4.8 mm | |
12,200 cm | |
-59°C | |
15 | |
3/16 in. | |
Transparent | |
660 mm |
Autoclavable | |
BioPharm (Platinum-cured Silicone) | |
Lab, biotechnology, & pharmaceutical applications | |
1 Each | |
1.7 to 1000 mL/min. | |
8.8 m | |
40 psi | |
232°C |