missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Spooled BioPharm™ Platinum-Cured Silicone Tubing
Ultra-smooth inner surface minimizes particle entrapment
Brand: Masterflex™ 96423-24
This item is not returnable.
View return policy
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
Specifications
FDA approved | |
Autoclavable | |
BioPharm Plus (Platinum-cured Silicone) | |
121.9 m | |
-40°C | |
1800 mL/min | |
Autoclave, Ethylene Oxide, Gamma Irradiation | |
25 psi, 1.7 bar | |
100°C |
Pump Tubing | |
6.4 mm | |
400 ft. | |
Lab, Biotechnology, & Pharmaceutical Applications | |
24 | |
1/4 in. | |
Clear | |
660 mm Hg |