missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ Fuel & Lubricant L/S™ High Performance Precision Pump Tubing
Use this Tygon™ tubing for applications involving fuels and industrial lubricants. Masterflex™ Tygon™ Fuel & Lubricant L/S™ High Performance Precision Pump Tubing is ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds and glycol based coolants.
212.00 EUR - 361.00 EUR
Specifications
Product Type | Pump Tubing |
---|---|
Material | Thermoplastic |
Overall Length (Metric) | 1500 cm |
For Use With (Application) | transferring Hydrocarbons, Gasoline, Kerosene, heating oils, cutting compounds, and Glycol based coolants |
Min. Operating Temperature (Metric) | -37°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11795128
|
Masterflex™
06401-15 |
15 |
212.00 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11725138
|
Masterflex™
06401-24 |
24 |
270.00 EUR
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
11780989
|
Masterflex™
06401-35 |
35 |
333.00 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11760999
|
Masterflex™
06401-36 |
36 |
361.00 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Tubing resists most hydrocarbons, embrittlement and swelling. Specially formulated to transport hydrocarbons, petroleum products and distillates.- Thermoplastic. PVC-based material with plasticizer
- Firm (stiff) material
- Ozone- and UV-resistant
- Low extractability
- Translucent yellow
- Low gas permeability
- High dielectric constant
- Do not use with strong acids and alkalies
- Sterilization is not recommended
Specifications
Pump Tubing | |
1500 cm | |
-37°C | |
Translucent Yellow |
Thermoplastic | |
transferring Hydrocarbons, Gasoline, Kerosene, heating oils, cutting compounds, and Glycol based coolants | |
Low | |
74°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title