missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Max Min, Indoor and Outdoor Thermometer with Calibration Certificate

Digital thermometer with two displays for outdoor and indoor tempertaure. Complete with traceable calibration.

Specifications

Length (Metric) 7.4 cm
Material Plastic
Max. Temperature (English) 122°F (Indoor), 158°F (Outdoor)
Max. Temperature (Metric) 50°C (Indoor), 70°C (Outdoor)
Min. Temperature (English) 32°F (Indoor), 158°F (Outdoor)
View More Specs

Description

Description

  • Displays maximum and minimum indoor and outdoor temperature readings
  • Each display has maximum and minimum recording facility and can be either Celsius or Fahrenheit
  • Supplied with calibration
  • Freezing alert
  • External probe IP67 rating
  • Desk stand and hanging hook
  • Battery and full instructions included
Specifications

Specifications

7.4 cm
122°F (Indoor), 158°F (Outdoor)
32°F (Indoor), 158°F (Outdoor)
32°F to 122°F (Indoor), -58°F to 158°F (Outdoor )
1 x AAA
LCD
IP67
Plastic
50°C (Indoor), 70°C (Outdoor)
0°C (Indoor), -58°C (Outdoor)
0°C to 50°C (Indoor), -50°C to +70°C (Outdoor)
0.1°C
1.7 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.