missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ One Mark Class B Glass Pipets
Manufactured from soda lime glass with tooled jets to reduce breakage and complies with ISO 648 and DIN 12690. MBL™ One Mark Class B Glass Pipets incude markings in permanent amber stain which are diffused into the surface of the glass for increased chemical resistance. Calibrated for delivery.
Brand: MBL PRA708B
28.55 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Complies with ISO 648 and DIN 12690
- Calibrated for delivery
- Manufactured from soda lime glass with tooled jets to reduce breakage
- Markings in permanent amber stain which are diffused into the surface of the glass for increased chemical resistance
Specifications
To Deliver | |
B | |
Yes | |
5 Pack | |
Green | |
Bulb Pipet |
ISO 648, DIN 12690, ISO standard | |
Soda Lime Glass | |
Amber | |
±0.06 mL | |
15 mL |