missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chloralhydrate in Acetonitrile 1000μg/mL, Fisher Chemical™
Click to view available options
Quantity:
100 mL
Packaging:
Bottle
Specifications
Specifications
Concentration | 1.0±0.002g/L |
Packaging | Bottle |
Quantity | 100 mL |
Grade | Eu. Ph. Ref: 1017901 |
Solvent or Matrix | HNO3 |
Chemical Name or Material | Chloral hydrate solution. |
Safety and Handling
Product Identifier
- Standard solution Chloral hydrate,2,2,2-trichloroethane-1,1-diol 1000 ug/ml in acetonitrile
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 4
- Acute toxicity Category 3
- Serious eye damage/eye irritation Category 2
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H332-Harmful if inhaled.
- H311-Toxic in contact with skin.
- H319-Causes serious eye irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P501-Dispose of contents/container to .
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'