missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ ScienceLine Metal Combination Electrode
SI Analytics™ ScienceLine Metal Combination Electrode is the first choice for titration and can be used in a range of applications like general redox titrations.
Brand: SI Analytics™ 285102249
252.14 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Metal combination electrode with plug head and connection cable
- For use with determining acid value and halogenide (mostly chloride)
- For determinging iodine number, peroxice value, and general redox titrations
Specifications
Plug Head | |
Glass | |
Silamid™ | |
-5°C to +100°C | |
12 mm |
Ceramic Diaphragm | |
Metal Combination Electrode | |
Pt 6280 | |
120 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction