missing translation for 'onlineSavingsMsg'
Learn More

Methyl Orange Indicator, Chem Lab™

Product Code. 10427302
Click to view available options
Quantity:
1 L
Concentration:
1 g/L in water indicator solution
2 g/L in water indicator solution
5 g/L in water indicator solution
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Melting Point 0°C
Concentration 1 g/L in water indicator solution
Solubility Information Soluble in water
Odor Odorless
Color Orange
Quantity 1 L
Physical Form Liquid
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'