missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ DL31 Karl Fischer™ Titrator Replacement Parts: Electrodes

Product Code. 10380143 Shop All Mettler Toledo Products
Click to view available options
Type:
Combined Platinum Ring Electrode
Combined Silver Ring Electrode
For Use With (Application):
For argentometric titrations
For redox titrations
Temperature (English) Range:
0°F to 176°F
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10380143

Brand: Mettler Toledo™ 00089599

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Replacement parts for DL31 Karl Fischer titrators.

  • For use with DL31 Karl Fischer titrators
  • Type: Combined Silver Ring Electrode
  • For argentometric titrations
TRUSTED_SUSTAINABILITY

Specifications

Type Combined Silver Ring Electrode
For Use With (Application) For argentometric titrations
Temperature (English) Range 0°F to 176°F
Temperature (Metric) Range 0°C to 80°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.