missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonics & Materials Micro Cup Horn, 38 mm I.D.
Processes small samples in isolation without probe intrusion, precluding any possibilities of cross-contamination or aerosolization.
Brand: Sonics & Materials 630-0608
This item is not returnable.
View return policy
Description
- Especially useful when working with infectious materials
- Cooling inlet and outlet ports
- Titanium alloy probe, 20 mm
- Glass cup with bushing
- Connecting Stud: 1/4-20
Specifications
Micro Cup Horn | |
Glass | |
Titanium Alloy Probe, 20 mm |
1.5 in. | |
Cell Disruption, Liposome Preparation, Protein Extraction, Protein Shearing, and Releasing Cellular Components (DNA and RNA) |