missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Micro Resistance Thermometer
SI Analytics™ Micro Resistance Thermometer is used to measure temperature and changes resistance when there is a change in temperacture.
Brand: SI Analytics™ 285105238
This item is not returnable.
View return policy
Description
- Use to measure temperature
- Comes equipt with 2 x 4mm banana plugs
Specifications
2 x 4mm banana plugs | |
Glass | |
Thermometer | |
200°C | |
-30°C to +200°C |
250 mm | |
W 5780 NN HT | |
Glass shaft with sensor Pt 1000 | |
-30°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction