missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ Ultra II Gloves

Product Code. 17823622
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
This item is not returnable. View return policy
This product contains natural rubber latex which may cause allergic reactions, including anaphylactic responses.
This item is not returnable. View return policy
This product contains natural rubber latex which may cause allergic reactions, including anaphylactic responses.

Latex, powder-free gloves are optimal for tactility, ease of donning and protection in the industrial setting.

  • ISO 13485, ISO 9001, ISO 10993-10:2002 certified
  • Non-sterile glove has a chlorinated inner surface designed to ensure easy and fast donning
  • Fully textured surface provides high tactile sensitivity, making it ideal for double gloving
  • Ansell's natural rubber latex formulation provides a comfortable, well-fitting glove while extensive leaching phases and post-production washing cycles ensure a very low residual protein content
  • CE Marked as a Class I Medical Device, it is additionally certified and CE Marked as Category III Personal Protective Equipment, ensuring more consistent quality and providing protection for a wide range of applications
  • Unique latex formulation offers comfortable, precise handling with high sensitivity
  • Chlorinated inner coating to ensure easy donning
  • Secure barrier protection with a high degree of tear resistance
  • For industrial applications

Specifications

Certifications/Compliance CE 0493, Category III, ISO 13485, ISO 9001, ISO 10993-10:2002
Certifications/Compliance (Europe) EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 421:2010, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 374-2 and -4
Accelerator Free No
Applications Industrial
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.15 mm
Latex Free No
Material Latex
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Latex Gloves
Size 9.5/10
Sterility Non-sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.13 mm
Model MICRO-TOUCH-303041A
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'