missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Micro Weigh Boat, Anti-Static
Designed with antistatic properties for the weighing and distribution of small amounts of materials. The tabs allow for the weigh boat to be handled with forceps or other small instruments for placing the contents into flasks or other containers. The Micro Weigh Boat holds approximately 500 μL.
Brand: Fisherbrand™ 120836F
29.24 EUR valid until 2025-01-31
Use promo code "24160" to get your promotional price.
Description
- Anti-static properties prevent sample retention from static electricity
- Large tabs make the boats easy to use, position and hold, especially with forceps
- Inert material enables the boat and contents to be added to solutions to aid 100% sample recovery, where protocols allow
Specifications
REACH and RoHS | |
Flat | |
White | |
Polystyrene | |
Non-sterile | |
Weighing Boat | |
Microbalance weighing and/or distribution of very small amounts of sampling material | |
250 Pk. | |
0°C to 40°C |
Not Autoclavable | |
500 μL | |
Single-use | |
Boat | |
Non-treated | |
Tabs | |
2500/Cs. | |
32°F to 104°F | |
25 x 6.9 x 7.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction