missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 93-143 Disposable Nitrile Gloves with Fully Textured Grip
missing translation for 'orderingAttributeHoverText'
6
Description
- Ideal for a wide variety of industrial applications
- Textured palm enhances grip in wet, dry, and oily environments
- Silicone-free for better product protection
- Tested for use with chemotherapy drugs
Specifications
Specifications
Chemotherapeutic Rated | Yes |
AQL | 1.5 |
Color | Blue |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | 6 |
Thickness (English) | 4.7 mil |
Thickness (Metric) | 0.12 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'