missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Micromesh™ Biopsy Cassettes in Tube Packs, lilac
Improve fluid exchange without the need for biopsy sponges with the 1400, 0.36mm square openings of Epredia™ Micromesh™ Biopsy Cassettes in Tube Packs.
Brand: Epredia™ B1000734OR
This item is not returnable.
View return policy
Description
- Acetal polymer construction
- Large compartment measuring 24 × 27mm is perfect even for needle biopsies
- Recessed lid is specially designed to lie flush with top surface of cassette, which allows cassettes to be labeled on the Shandon™ MicroWriter™ series automatic labelers with the lids on
- Cassette writing face is at a 45° angle
- Cases of 10 tubes of 75 cassettes each with lids attached
Specifications
Small Square Pore | |
Orange | |
27 mm | |
Biopsy Cassette |
45° | |
24 mm | |
Acetal Polymer |