missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Microscopic Slide, Ground Edges with Double Frosted End
Click to view available options
No. per Pack:
100 x 50/Pk.
20 x 50/Pk.
Unit Size:
Pack of 1000
Pack of 5000
Description
- Double frosted end
- Ground Edges 90°C ISO 8037/l
- With LOT number on packaging
- CE acc. to IVD 98/79 EC
Specifications
Specifications
| Length (Metric) | 76 mm |
| Width (Metric) | 26 mm |
| No. per Pack | 20 x 50/Pk. |
| Edges | 90°, Ground |
| Frosted | Double Frosted |
| Thickness (Metric) | 0.95 to 1.05 mm |
| Type | Microscope Slide |
| Color | Extra White |
| Certifications/Compliance | CE acc. IVD 98/79 EC |
| Description | Cello-wrapped, best before 6 months after delivery |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction