missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ BigPrep™ Lysing Matrix Y, 50 mL Tubes

Lysing Matrix Y contains 0.5 mm diameter yttria-stabilized zirconium oxide beads and is used to lyse yeast, fungi and algae.

28.45 EUR - 579.00 EUR

Specifications

Bead Type Yttria-stabilized Zirconium Oxide
Sample Type Animal Tissues, Plants, Insects
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Includes Each tube contains 0.5mm dia. Yttria-Stabilized Zirconium Oxide beads
View More Specs

Products 3
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
15272850
View Documents Promotion Details
MP Biomedicals™
116976002
2 x 50 mL
28.45 EUR
Pack of 2
Please to purchase this item. Need a web account? Register with us today!
15292850
View Documents Promotion Details
MP Biomedicals™
116976010
10 x 50 mL
139.00 EUR
Pack of 10
Please to purchase this item. Need a web account? Register with us today!
15282850
View Documents Promotion Details
MP Biomedicals™
116976050
50 x 50 mL
579.00 EUR
Pack of 50
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Lysing Matrix Y tubes can be used with FastPrep instruments or similar bead beaters. The yttria-stabilized zirconium oxide beads have a high density and hardness for cracking tough cell walls, yet a smooth surface for minimizing shearing.

  • Tube size: 50 mL
  • Samples types: Gram (+/-) bacteria, fungal tissue and spores, yeast, molds, filamentous algae and biofilms
  • Matrix composition: 0.5 mm diameter yttria-stabilized zirconium oxide beads
Specifications

Specifications

Yttria-stabilized Zirconium Oxide
FastPrep instruments or other bead beaters
Each tube contains 0.5mm dia. Yttria-Stabilized Zirconium Oxide beads
Animal Tissues, Plants, Insects
Nucleic Acid Isolation and Purification, Homogenization
Lysing Matrix Y
Videos
SDS
Documents

Documents

Product Certifications

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.