missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ LB Medium, Lennox, Powdered
Shop All MP Biomedicals Products
Click to view available options
Quantity:
454 g
1000 g
Unit Size:
1kg
454g
Description
Formulation
- Use 20g powder per liter
- Contents/L: 10g tryptone, 5g yeast extract, 5g NaCl
Specifications
Specifications
| Certifications/Compliance | Molecular biology Certified™ |
| Content And Storage | 15°C to 30°C |
| Form | Powder |
| Product Type | Microbiology Media |
| Formulation | Tryptone 10g/L, Yeast extract 5g/L, NaCl 5g/L |
| For Use With (Application) | For growth of bacteria |
| Quantity | 454 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction