missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ MS-4/6 Reglo Analog Pump
Expand your pumping capabilities with a single compact unit. Ismatec™ Reglo Analog Pumps provide multichannel pumping, remote control and easy tubing changes.
Brand: Ismatec™ ISM828B
This item is not returnable.
View return policy
Description
- Consistent flow and reduced tubing wear for improved results
- Easy tubing changes with Click’n’go™ minicartridges that snap in place
- No maintenance
- rollers are self-lubricating
- Select twelve roller pumps for smoother flow
- Control speed remotely with an analog input signal.
- Start/stop or change direction via contact closure; monitor speed through frequency output
Specifications
CE Compatibility (EN 61326-1/EN 61010-1) | |
Variable Speed | |
IP 30 | |
14.5 psi (Differential) | |
2 or 4 Cassettes, Operating Manual, Power Cord | |
6 | |
2-digit potentiometer | |
40°C | |
190 x 100 x 143 mm | |
190.5 mm | |
115/230 VAC |
3 stop color coded | |
Analog | |
0.003 to 43 mL/min. | |
100 rpm | |
DC | |
Closed loop control for pressure independent speed | |
1% | |
5°C | |
101.6 mm | |
144.02 mm | |
60 Hz |