missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Mucasol™ Universal Detergent Liquid Concentrate
Shop All Brand Products
Click to view available options
Volume (Metric):
2 L
5 L
Container Type:
Bottle
Jerrican
Unit Size:
2 L
5 L
Description
Liquid, alkaline high-performance concentrate for immersion and ultrasonic baths. Universal cleaner for laboratory equipment and instruments made of glass, porcelain, plastic, rubber and metal.
Ingredients:
- Items are cleaned in about 10 to 30 minutes, without mechanical help.
- Mucasol™ replaces chromosulfuric acid, is free from chlorine and caustic alkalis, is non-toxic, nonaggressive and biodegradable.
- Prolonged exposure of zinc and non-anodized aluminum surfaces should be avoided.
Ingredients:
- > 30% phosphates, < 5% anionic surfactants, amphoteric surfactants, complexing agents, corrosion inhibitors, auxiliary agents.
- Ultrasonic bath: 0.2 to 2% (1.4 to 14mL/L).
- Immersion bath: 0.7 to 3% (5 to 22mL/L).
- Lightgreen, clear liquid.
- Density: approx. 1.4g/mL. pH value (0.7%): approx. 11.5, pH value (3%): approx. 11.7.
Specifications
Specifications
| Product Type | Mucasol Universal Detergent |
| pH | ∼11.5 (0.7%), ∼11.7 (3%) |
| Appearance | Light Green |
| Composition | Alkaline; >30% phosphates, <5% anionic surfactants, amphoteric surfactants, complexing agents, |
| Concentration | Ultrasonic bath: 0.2 to 2% (1.4 to 14 mL/L); Immersion bath: 0.7 to 3% (5 to 22 mL/L) |
| Container Type | Bottle |
| For Use With (Application) | For immersion and ultrasonic baths. Universal cleaner for laboratory equipment and instruments made of glass, porcelain, plastic, rubber and Metal |
| Quantity | 5/Pk. |
| Volume (Metric) | 2 L |
Safety and Handling
Product Identifier
- mucasol
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H290-May be corrosive to metals.
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Potassium PhosphateTribasic Trihydrate,Tetrapotassium pyrophosphate, Orthophosphoric acid
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction