missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ MultiAluBlock™ Block with Four Positions (28 x 24 mm)

Product Code. 15845201 Shop All Velp Products
Click to view available options
For Use With (Equipment):
AREX-6 Hotplate Stirrers
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15845201

Brand: Velp Scientifica™ A00000326

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For Use With: AREX-6 Hotplate Stirrers

  • Used to perform numerous reactions reducing time and bench space
  • For use with Velp Series 6 Hotplate Stirrers
  • Interchangable with eachother

Specifications

Diameter (Metric) 28 mm
For Use With (Equipment) AREX-6 Hotplate Stirrers
Height (Metric) 24 mm
Holds 4 Positions
Type Block
Width (Metric) 24 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.