missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Multiparameter Photometer
1235.00 EUR - 2455.00 EUR
Specifications
Type | Multiparameter Photometer |
---|---|
Display Type | LCD |
Height (Metric) | 110 mm |
Length (Metric) | 235 mm |
Weight (Metric) | 0.9 kg |
Product Code | Brand | For Use With (Application) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Price | Quantity & Availability | |||||
11518039
|
Hanna Instruments™
HI8320302 |
Aquaculture | N/A | ||||||
11568039
|
Hanna Instruments™
HI8321402 |
Wastewater Analysis | N/A | ||||||
Specifications
Multiparameter Photometer | |
110 mm | |
0.9 kg |
LCD | |
235 mm | |
200 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title