Learn More
ZVG™ Multitex™ Ultra z 60 Cleaning Cloth Roll
High-quality cleaning cloth roll made from viscose nonwoven material. This cloth is very soft, highly absorbent, and solvent- and tear-resistant.
62.90 EUR - 67.95 EUR
Specifications
Product Type | Cleaning Cloth |
---|---|
Length (English) | 15 in. |
Length (Metric) | 38 cm |
Width (English) | 11.8 in. |
Width (Metric) | 30 cm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17823515
|
ZVG™
11142-60 |
White |
62.90 EUR
1 roll |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
17893555
|
ZVG™
11142-60B |
Blue |
67.95 EUR
1 roll |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
Description
- Applicable wherever greasy residues and liquid absorption are involved
- High-quality, nonwoven fabrics suitable for both wet and dry cleaning due to their tremendous strength
- Very soft and lint-free
- Viscose non-woven fabric with textile characteristics
- Able to absorb large amounts of liquid while remaining tear-resistant and solvent-resistant
- Can be washed and wrung out during cleaning
- Frequently used in sensitive work areas such as precision mechanics, painting shops, the electrical and automotive industries, as well as in nursing homes
- Available in a convenient dispenser box
- Each roll contains 500 tear-off sheets
Viscose fibers are industrially produced from the base material cellulose. The chemical composition of this 'natural synthetic fiber' is similar to that of cotton. Viscose products are absorbent, flexible, and durable due to their textile character.
Specifications
Cleaning Cloth | |
38 cm | |
30 cm | |
Single-use |
15 in. | |
11.8 in. | |
Polypropylene Cellulose | |
Non-sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.