missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Closure with Barbed Bulkhead Fittings, 1/2 inch
Click to view available options
0.5 in. (13mm)
Description
Use Thermo Scientific™ Nalgene™ Closures with Barbed Bulkhead Fittings to customize most Nalgene bottle and carboy closures for aseptic transfer of liquids.
- Size 38mm-430 closures are predrilled allowing for easy, safe in-house assembly
- Barbed at both ends to accept tubing inside and outside the container
- Molded of white, autoclavable polypropylene, ready for in-house sterilization
Instructions, drilling template and a set of two panel-mounted barbed fittings, acetal nuts and silicone gaskets.
Ordering Information:
Barbed bulkhead fittings also sold separately (6149-0001 and 6149-0002).
Specifications
Specifications
Closure Size | 38-430 |
Description | Closure with Barbed Bulkhead Fitting |
Diameter (English) Inner Tubing | 1/2 in. |
For Use With (Equipment) | Nalgene culture vessels |
Material | Polypropylene |
No. per Case | 4/Cs. |
No. per Pack | 4 Pk. |
Product Type | Closure |
Quantity | Case of 4 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction