missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Natural Rubber Folding Skirt Stoppers
Keep container contents secure with these two-part folding skirt stoppers. Saint-Gobain Performance Plastics™ Natural Rubber Folding Skirt Stoppers are ideal for securing glass, metal and plastic containers.
Brand: Saint-Gobain 407015
.42 EUR valid until 2024-09-22
Use promo code "21641" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed with a double seal
- Upper hollow plug section can be perforated to extract contents without removing the stopper and remains watertight even after several perforations
- The lower section grips the outside of the container and the upper hollow plug features annular serrations to provide a tight seal at the rim
- Ideal for chemical transfer
- Temperature resistant from -20 to +100°C
Specifications
H1: 11mm; H2: 20mm | |
White | |
15.5 mm | |
Two-part folding skirt stopper |
14.9 | |
14.2 mm | |
Rubber |