missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Natural Rubber Folding Skirt Stoppers

Keep container contents secure with these two-part folding skirt stoppers. Saint-Gobain Performance Plastics™ Natural Rubber Folding Skirt Stoppers are ideal for securing glass, metal and plastic containers.

Brand:  Saint-Gobain 407030

Product Code. 11382074

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Designed with a double seal
  • Upper hollow plug section can be perforated to extract contents without removing the stopper and remains watertight even after several perforations
  • The lower section grips the outside of the container and the upper hollow plug features annular serrations to provide a tight seal at the rim
  • Ideal for chemical transfer
  • Temperature resistant from -20 to +100°C
TRUSTED_SUSTAINABILITY
Specifications

Specifications

H1: 22mm; H2: 27.5mm
White
31.4 mm
Two-part folding skirt stopper
30.7
28 mm
Rubber
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.