missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitric Acid, 65% P, Chem Lab™
Click to view available options
Quantity:
5 L
Specifications
Specifications
pH | <1 |
Color | Colorless |
Concentration | 65+% HNO3 |
Density | 1.39g/mL |
Odor | Odourless |
Quantity | 5 L |
Physical Form | Liquid |
Solubility Information | Soluble in Water |
Safety and Handling
Signal Word
- Danger
- Acute toxicity Category 3
- Substances and mixtures corrosive to metals Category 1
- Oxidising liquid Category 3
- Skin corrosion/irritation Category 1 A
- H272-May intensify fire; oxidiser.
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- H331-Toxic if inhaled.
- EUH071-Corrosive to the respiratory tract.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contains : Nitric acid
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction