missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitrite Standard Solution, WTW™
Click to view available options
Quantity:
500 mL
Description
- Cleaning solutions for the automatic and reliable cleaning of nitrite modules
- Automatic cleaning for reliable measurements
- Standard solutions as stock solution to dilute for error-free analytical quality assurance (AQA) in routine and water analysis
- High quality with lot certificate
- Cost-effective as stock solution
- Programmable AQA
- For few parameters such as nitrite, which are subject to a quick conversion, freshly prepared control standards of stock solutions versus the multi-parameter standard checks are mandatory
Specifications
Specifications
Physical Form | Liquid |
Concentration | 1000mg/L |
Solution Contains | Nitrite |
Traceability to NIST | Yes |
pH | 7 |
Boiling Point | 100°C |
Color | Colorless |
Quantity | 500 mL |
Solubility | Soluble in water |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'