missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schmidlin™ NM Plus FID Tower H2 and Zero Air Generator
This dual gas generator produces a continuous supply of high purity hydrogen and zero air.
Brand: Schmidlin™ DB-FTNM250-EU
This item is not returnable.
View return policy
Description
- Increase efficiency and improve performance
- On-demand supply 24/7
- Zero air <0.1 ppm
- THC Pressure: 11 barg (160 psig)
- Permeation membrane drying system
- USB connectivity
- Easy to install with complete 'plug and play' functionality
- Ideal for all GC and GC/MS applications
Specifications
58 cm | |
49 cm | |
11 bar | |
140 cm | |
110/120 V at 60 Hz, 220/240 V at 50 Hz | |
140 W |
250 mL/min. | |
35°C | |
55 in. | |
Outlet: 1/8 in. | |
>99.99996% |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction