missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Butyl Glove Box Gloves, 8 in. Port
Click to view available options
Hand:
Specific
Thickness (English):
15 mil
Thickness (Metric):
0.38 mm
Description
Butyl glove box gloves have the highest resistance to permeation by gases and vapors, and an exceptional resistance to a broad range of toxic chemicals.
- Provides highest permeation resistance to vapors and gases
- Resistance to a broad range of toxic chemicals, making it suitable choice for critical applications
- Highly resistant to ketones (MEK, MIBK, acetone) and esters (tricresyl phosphate, amyl acetate, ethyl acetate)
- Soft and flexible feel, even at low temperatures, which reduces hand fatigue and enhances comfort
- Solvent based, multi-dip manufacturing process provides multiple layers of polymer (like glove within glove)
Specifications
Specifications
Color | Black |
Hand | Specific |
Latex Free | Yes |
Material | Butyl |
Size | 9.75 |
Sterility | Non-sterile |
Thickness (English) | 15 mil |
Thickness (Metric) | 0.38 mm |
For Use With (Application) | Nuclear, defense, pharmaceutical, biotech, semi-conductor and manufacturing industries |
Grip Design | Smooth |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction