missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Nitrocellulose/Filter Paper Sandwiches, 0.2 μm, 8.5 x 13.5 cm
Fits 8.6 x 13.5cm E-PAGE™ Gels
Brand: Invitrogen™ LC2009
217.34 EUR valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Description
- Designed for western transfer of proteins
- Pre-cut, extra-thick, absorbent Blotting Paper (2.5mm thickness) for E-PAGE
- Pore Size: 0.45μm
- Size: 8.5 x 13.5cm
A protein's properties affect its ability to bind to membrane surfaces.
Proteins, Expression, Isolation and Analysis, Western Blotting
Specifications
13.5 cm | |
Nitrocellulose/Filter Paper Sandwich, 0.2μm pore size | |
Sandwich | |
0.2 μm | |
Room Temperature | |
2.5 mm |
8.5 cm | |
16 membrane/filter paper sandwiches | |
Nitrocellulose | |
Store at room temperature. | |
8.5 cm x 13.5 cm | |
Novex |
For Research Use Only. Not for use in diagnostic procedures.