missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ NT Diaphragm Vacuum Pumps: MV2 NT
For a wide variety of non-corrosive and non-evaporative applications. MV-series pumps have an ultimate vacuum of 0.6 Torr.
3545.00 EUR
Specifications
Max. Vacuum | 0.4 torr |
---|---|
Horsepower | 0.34 hp |
Includes | Manual |
Motor Speed | 150 to 1800 rpm |
Dimensions (L x W x H) | 12.7 x 9.4 x 7.7 in. (32.5 x 23.8 x 19.8 cm) |
Product Code | Brand | Amperage | Electrical Requirements | Plug Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Amperage | Electrical Requirements | Plug Type | Price | Quantity & Availability | |||
10049592
|
BrandTech™ VACUUBRAND™
20738000 |
5.7 A | 230 V 50/60 Hz | CEE |
3545.00 EUR
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||
Description
Utilizes diaphragm vacuum technology for totally dry operation; there is no oil to change or monitor.
- Minimizes downtime and service costs
- Unique design eliminates tedious, trial-and-error stroke length recalibration
- Individually accessible diaphragms and valves simplify servicing
- Feature specially engineered pump heads for high flow rates at working vacuum
Specifications
0.4 torr | |
Manual | |
12.7 x 9.4 x 7.7 in. (32.5 x 23.8 x 19.8 cm) | |
MV 2 NT | |
-10°C to +60°C | |
16.4 kg | |
40°C | |
1.3/1.4 CFM | |
7.7 in. | |
12.7 in. | |
9.4 in. | |
Diaphragm Pump | |
4 | |
Non-Corrosive Gases | |
4 |
0.34 hp | |
150 to 1800 rpm | |
Aluminum Alloy housing/head cover, Aluminum Alloy diaphragm clamping disc, FPM diaphragm/valve, Aluminum Alloy connection tube, PBT Hose Nozzle, PVC Seal rings | |
45 dB(A) | |
36.1 lb. | |
104°F | |
10°C | |
50/60 Hz | |
198.12 mm | |
325.12 mm | |
23.8 cm | |
IP40 | |
50°F | |
Oil-Free | |
16 psi |