missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleoshell™ PFP Reversed Phase HPLC Column, 2.7 μm, 3 mm x 100 mm

Column Format: Analytical Column; Carbon Load: 3%; Pore Size: 90 Å; Column Phase: Reversed Phase

Brand:  Macherey-Nagel™ 763534.30

Product Code. 12763551

  • 820.00 EUR / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Specifications

Specifications

Analytical Column
3 mm
Polar, Dipole-dipole, p-p, Hydrophobic Interactions
100 mm
2.7 μm
90 Å
Acetonitrile/water
60°C
PFP (Pentafluorophenylpropyl)
3%
Yes
EC Column
Pentafluorophenyl propyl
For LC/MS, HPLC
Yes
8700 psi (600 bar)
1 to 9
1 Ea.
90 m²/g
L43
Silica
Reversed Phase
Reversed Phase
HPLC, LC/MS
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers