missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ IVF 11mL Centrifuge Tube
BIOPHARMA

Product Code. 10176314
Click to view available options
Unit Size:
Pack of 300
This item is not returnable. View return policy
Nunc IVF 11mL Centrifuge Tubes are not available in the United States

Product Code. 10176314

Brand: Thermo Scientific™ 137860

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Nunc IVF 11mL Centrifuge Tubes are not available in the United States

Achieve consistently reliable results while preparing sperm samples with the Thermo Scientific™ Nunc™ IVF 11mL Centrifuge Tube.

Achieve consistently reliable results while preparing sperm samples with the Thermo Scientific™ Nunc™ IVF 11mL Centrifuge Tube. These tubes are uniquely certified based on a one-cell stage mouse embryo toxicity test with available lot-specific certification available.

Nunc™ InVitro™ Fertilization Products are rigorously tested, certified and validated for IVF, providing security, safety and reproducibility for your valuable samples.

  • Clear graduations for quick identification of sample volume
  • Compatible with common centrifuge rotors
  • CE-marked Class II for IVF according to Medical Device Directive 93/42/EEC
  • Certificate confirms: Sterility (SAL 10-6, Non-pyrogenicity, USP Class VI test, and results from release tests (MEA and HSSA)
  • Package size: five per pack
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE marked, according to Medical Devices Directive 93/42/EEC, based on a 1-cell stage mouse embryo toxicity test, Sterility (SAL 10-6), USP Class VI test
Capacity (Metric) 11 mL
Material Plastic
No. per Case 300
No. per Pack 5
Sterility Sterile
Shape Conical
Bottom Shape Conical
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 3000 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.