missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Y Connector
32.25 EUR - 51.40 EUR
Specifications
Material | Nylon |
---|---|
Min. Operating Temperature (Metric) | -46°C |
Packaging Quantity | 10 Pack |
Max. Operating Temperature (Metric) | 121°C |
Product Type | Y Connector |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
12394628
|
Masterflex™
30614-10 |
4.76mm |
37.60 EUR
Pack of 10 |
Estimated Shipment: 13-03-2025
Log in to see stock. |
|||||
12384628
|
Masterflex™
30614-06 |
3.17mm |
32.25 EUR
Pack of 10 |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
12304638
|
Masterflex™
30614-14 |
6.35mm |
42.10 EUR
Pack of 10 |
Estimated Shipment: 13-03-2025
Log in to see stock. |
|||||
12314638
|
Masterflex™
30614-18 |
9.52mm |
51.40 EUR
Pack of 10 |
Estimated Shipment: 13-03-2025
Log in to see stock. |
|||||
Specifications
Nylon | |
10 Pack | |
Y Connector |
-46°C | |
121°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title