missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Omega Nitrex™ Extra Length Nitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Shoulder length (530mm/21 in.) to provide protection when full-arm coverage is required
- Nitrile is resistant to a wide range of chemicals
- Beaded cuff provides easier donning and stability on the arm
- Smooth surface with excellent puncture resistance
- Powder-free and latex-free to eliminate Type I latex allergies
- Easy-access 40-glove dispenser box packaging
Specifications
Certifications/Compliance | Complies with Glove Standard EN 420:2003 & EN 374 (Parts 1, 2 & 3:2003) |
Classification | Class I Medical & Cat 3 PPE |
Color | White |
Disposable | Single-use |
Exterior Finish | Smooth |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Product Type | Controlled Environment Gloves |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'