missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 5 High Performance GC Capillary Column
Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
10 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.25 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) | 0.4 mm |
| Type | High Performance GC Capillary Column |
| Diameter (Metric) Inner | 0.1 mm |
| Stationary Phase | Optima™ 5 |
| USP Type | G27, G36 |
| For Use With (Application) | Gas Chromatography (GC) |
| Temperature Range | 340°C to 360°C |
| Film Thickness | 0.1 μm |
| Length (Metric) | 10 m |
| Quantity | 1 Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto