missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Package Rotary Vane Pump RZ 6 with Vacuum Gauge VACUU·VIEW Extended
GREENER_CHOICE

The rotary vane pump package RZ 6 with oil mist filter, butterfly valve VS16 and vacuum gauge VACUU·VIEW extended offers great performance in a compact design - even with the gas ballast open, they enable a very good ultimate vacuum.

4500.00 EUR

Specifications

Max. Vacuum 0.002 mbar
Flow Rate 5.7 m3/hr.
Pump Type Rotary Vane Vacuum Pump
Enclosure Rating IP40
Applications Degassing, Lyophilization, Fine Vacuum Distillation and Drying Chambers
View More Specs

Products 1
Product Code Brand Plug Type Price Quantity & Availability  
Product Code Brand Plug Type Price Quantity & Availability  
17851157
GREENER_CHOICE
View Documents
VACUUBRAND™
20798160
CEE
4500.00 EUR
Each
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
Description

Description

  • High flow rates even at vacuum levels approaching ultimate vacuum
  • High water vapor tolerance due to efficient gas ballast; very good ultimate vacuum even with gas ballast
  • Vacuum-tight at switch-off; external anti-suckback valve not needed
  • Large oil volume: Long intervals between oil changes
  • Ease of maintenance due to telescopic design
Specifications

Specifications

0.002 mbar
Rotary Vane Vacuum Pump
Degassing, Lyophilization, Fine Vacuum Distillation and Drying Chambers
230 V
5.7 m3/hr.
IP40
1.1 bar
Videos
SDS
Documents

Documents

Product Certifications