missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Perforated Crate 500 x 300 x 200 mm
Stacking Perforated Crate. Ideal for storing all products requiring air circulation.
Brand: Gilac™ G182044
This item is not returnable.
View return policy
Description
- Stacking perforated crate
- Ideal for storing all products requiring air circulation
- Highly resistant for intensive use
Specifications
Perforated Crate | |
Red | |
5.3 gal. | |
Food Contact Certified | |
19.7 in. | |
11.8 in. | |
7.9 in. | |
2.2 lb. | |
-40°F to +194°F |
HDPE | |
Rectangular | |
20 L | |
Stackable | |
500 mm | |
300 mm | |
200 mm | |
1 kg | |
-40°C to +90°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction