missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VITALAB™ PFA Low-Form Griffin Beakers
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Height (Metric):
50 mm
59 mm
72 mm
96 mm
122 mm
141 mm
Unit Size:
Each
Description
- Nested design to conserve bench and storage space
- Can withstand temperatures from −200° to +250°C
- Autoclavable at 121°C and easy to clean
- Superior chemical resistance and excellent long-term stability
Specifications
Specifications
| Color | Transparent |
| Capacity (Metric) | 250 mL |
| Material | PFA |
| For Use With (Application) | For Volume Measurement |
| Height (Metric) | 96 mm |
| Quantity | 1/Pk. |
| Temperature (Metric) Max. Operating | +250°C |
| Type | Measuring Beaker |
| Autoclavable | Autoclavable |
| Graduated | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction