missing translation for 'onlineSavingsMsg'
Learn More

Schmidlin™ PG Plus Hydrogen Generator

This generator produces a continuous supply of high purity hydrogen.

Brand:  Schmidlin™ DB-PHG250-EU

Additional Details : Weight : 13.00000kg

 View more versions of this product

Product Code. 17788909

  • 10382.23 EUR / Each
Estimated Shipment: 16-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Increase efficiency and improve safety and performance
  • On-demand supply 24/7
  • Pressure: 11 barg (160 psig)
  • Unique permeation membrane drying system
  • USB connectivity
  • Easy to install with complete 'plug and play' functionality
  • Ideal for all GC detector applications
  • Meets and exceeds requirements for the most demanding GC applications
  • Superior hydrogen production with reliable long life cell
  • Minimal maintenance; no desiccant cartridges to change
  • PC monitoring for maintenance, diagnostics and remote connection
Specifications

Specifications

37 cm
50.7 cm
11 bar
23 cm
110/120 V at 60 Hz, 220/240 V at 50 Hz
140 W
250 mL/min.
35°C
9 in.
Outlet: 1/8 in.
>99.9996%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers