missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ pH Digital Controller with Matching Pin, Panel-Mounted

Product Code. 11657320
Click to view available options
Data Management Details:
On/Off Control
Proportional Control
Data Points:
Dual Set Point
Single Set Point
Outputs:
Analog
RS-232
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11657320

Brand: Hanna Instruments™ PH500121

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Simple to operate and packed with features. Hanna Instruments™ pH Digital Controller with Matching Pin, Panel-Mounted is a series of microprocessor-based process meters with features such as CAL Check™ calibration alerts, the Fail Safe Alarm System and push-button password programming.

These state-of-the-art pH controllers offer many features to increase the level of control available in your plant. These powerful instruments incorporate control through analog output to drive any compatible device such as an electrovalve or pump. A model equipped with a Solid State Relay is also available to ensure maximum life of the switching device.

Each model has a differential input for a grounding bar to extend electrode life. Several models come with an RS485 port as well as analog recorder output. The fully programmable microprocessor memory has a 3 month backup power supply. Fail Safe Alarm system protection against power interruption or line failure. 1, 2 or 3-point automatic calibration and manual or Automatic Temperature Compensation complete the features of these state-of-the-art controllers.

  • Fail Safe Alarm System: Protects against problems caused by power supply failure or signal interruption. An alarm condition is indicated by a red LED on the front panel.
  • Analog Output: To enhance troubleshooting and to record data while monitoring, simply attach a recording device to the instrument's 4 to 20 mA output contacts.
  • Differential Input: A ground current flowing through the reference junction can cause a rapid degradation of the electrode; differential input reduces the likelihood of ground loops.
  • PC Connectivity: RS232C / RS485port allows for connection to a PC using the Hanna HI 92500 Windows-compatible application software.
  • Proportional Control: Slows the pump down when the measured pH level approaches the set value, which ensures precise dosage and avoids overdosage.
  • Automatic Temperature Compensation: A 2-wire Pt100 can be connected to provide automatic temperature compensation of measurements.

Specifications

Description 0.01 pH
Includes Mounting brackets and instructions
Accuracy (Temperature) ±0.5°C
Accuracy (pH) ±0.02
Data Management Details Proportional Control
Outputs Analog
For Use With (Application) 1.6kg
Calibration Automatic
Range (pH) 0 to 14
Resolution (pH) 0.01
Calibration Points 1, 2 or 3
Temperature Range (Metric) 0°C to 50°C
Temperature Range (English) 32°F to 122°F
Resolution (Temperature) 0.1°C
Display Type LCD
Data Points Single Set Point
Alarm Output 1 contact output SPDT, 5A-250 VAC, 5A-30 VDC (resistive load), fuse protected (2A, 250V fast fuse)
Certifications/Compliance 1, 2 or 3 points
Dimensions (L x W x H) 144 x 144 x 170 mm (5.7 x 5.7 x 6.7 in.)
Weight (Metric) 1.6 kg
Weight (English) 3.6 lb.
Relative Humidity Range Max. 95% non-condensing
Detection Range 0.1°C
Temperature Compensation Automatic (with Pt100 probe) or manual (from -9.9 to 120°C)
Temperature (English) Operating 32°F to 122°F
Temperature (Metric) Operating 0°C to 50°C
Channels 50/60 Hz
Battery Type Dual set point
Battery Life On/Off and Proportional (PID) control
Dimensions (L x W) 140 x 140 mm Panel Cutout
Accuracy (TDS) ±0.5°C
Depth (English) 0.00 to 14.00
Depth (Metric) Max. 95% non-condensing
Diameter (English) 32 to 122°F
Diameter (Metric) 0 to 50°C
Electrical Requirements 3.6 lb.
Voltage 230 VAC
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.