missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Plastic Staining Rack (25-slide capacity)

Hold up to 25 slides with the Epredia™ Plastic Rack.

Brand:  Epredia™ 196

Product Code. 12607726

This item is not returnable. View return policy

Description

Description

Staining Rack 196:

  • Made from polyoxymethylene plastic
  • Withstands temperatures from -40 to +90°C
  • Holds up to 25 slides
  • Maximum slide size is 3 x 2 in. (75 x 50 mm)

Note:
For Staining Dish and Cover, see 12593587.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polyoxymethylene Plastic
Plastic Staining Rack (25-slide capac.)
Plastic Staining Rack
25
3 x 2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Epredia™ Plastic Staining Rack (25-slide capacity) >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.