missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wuertt Celluloid™ Plasticized Drying Rack
Benchtop rack and tray for drying laboratory glassware. Wuertt Celluloid™ Plasticized Drying Rack is constructed of plasticized wire.
POA
Specifications
Product Type | Benchtop Drainer |
---|---|
Includes | Drain tray |
Material | Plasticized Wire |
For Use With (Equipment) | Laboratory glassware |
No. per Pack | 1 Pack |
Description
- Includes catch tray
- Plasticized wire construction for durability
- Angled stems
- Looped stems for larger glassware
Specifications
Benchtop Drainer | |
Plasticized Wire | |
1 Pack | |
42 cm |
Drain tray | |
Laboratory glassware | |
1 Pack | |
17 cm |