missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labnet™ Platform for Orbit™ 1000 Digital Shaker
Four platform configurations allow the Orbit™ 1000 Digital Orbital Shaker to meet a variety of shaking and mixing applications.
163.00 EUR - 301.00 EUR
Specifications
Load Bearing Capacity (Metric) | 4 kg |
---|---|
Speed Range | 20 to 300 rpm |
Product Type | Shaker Platform |
For Use With (Equipment) | Orbit™ 1000 Digital Shaker |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
11466717
|
Labnet™
S2031-12 |
Flat Platform |
163.00 EUR
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
11476717
|
Labnet™
S2031-12D |
Two Stacked Platforms |
265.00 EUR
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
11411977
|
Labnet™
S2031-13 |
Universal Spring Loaded Platform |
301.00 EUR
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
Description
- Four platform configurations allow the Orbit™ 1000 Digital Orbital Shaker to meet a variety of shaking and mixing applications. Single and double flat platforms hold trays, plates and dishes. The double platform allows for expansion of the shaker capacity without increasing the footprint. The universal platform has spring loaded bars that adjust to fit flasks, bottles, tube racks and odd shaped containers. Pre-drilled to hold Erlenmeyer clamps (clamps sold separately), the flask platform is ideal for mixing and growing cultures. Platforms are removable and interchangeable.
- Four available platform configurations
- Mid-range orbit for excellent culture aeration
- Compact construction for incubator use
- Solid and heavy duty
- At the heart of the Orbit™ 1000 are a powerful brushless motor and counter balanced shaker mechanism that provide smooth operation and years of trouble-free use. Speed and time are set with an analog knob, while the set and current values are displayed digitally. Speed is adjustable over a broad range to allow for applications such as staining and destaining gels, growth of bacterial cultures and hybridization. The Orbit™ 1000 Digital Shaker is safe for use in temperature controlled environments. Its small footprint and low profile make it ideal for use in incubators. Platforms sold separately.
Specifications
4 kg | |
20 to 300 rpm | |
Shaker Platform | |
Orbit™ 1000 Digital Shaker |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title