missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Polarization Filter Set for Ring Light
This Polarization Filter Set for Ring Light provides contrast with polarized light by using a polarizing and analyzing filter within the beam path. Assists in providing contrast with Stereo Microscopy to help identify inner structure materials or metal particles within others.
Brand: SCHOTT AG Lighting and Imaging™ 158440
This item is not returnable.
View return policy
Description
- Polarization Filter Set for fiber optic Ring Light.
- Fits inside diameters of 58 or 66 mm.
- Includes polarizer and analyzer.
- For use with fiber optic Ring Light.
Specifications
Filter | |
Stereo Microscopy Illumination | |
Polarizer and analyzer |
58 mm | |
Fiber Optic Ringlight |