missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polydextrose, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 g
25 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | White |
Physical Form | White to yellow-ish powder |
Melting Point | 110°C to 130°C |
Solubility Information | soluble aq. soln. |
Quantity | 5 g |
Loss on Drying | ≤4 % |
Packaging | glass bottle |
Chemical Name or Material | Polydextrose |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'