missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Polyester Cold Temperature Tape
Click to view available options
Dimensions (LxW):
30.48 m x 101.6 mm
30.48 m x 107.95 mm
30.48 m x 28.58 mm
Color:
White
Yellow
Unit Size:
Each
Description
- GlobalMark™ cold temperature tape permanently adheres to surfaces at temperatures as low as -10°F.
- Great for use in any cold storage warehouse, cooler or freezer.
- Not recommended for plotter cutting.
Specifications
Specifications
| Certifications/Compliance | Compliant with Directive 2011/65/EU and 2015/863 |
| Description | GlobalMark Cold Temperature Tape |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | Yellow |
| Finish | Gloss |
| Format | Roll |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction